Shop All Permanent Markers
Sharpie
Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Assorted, PK24
Mfr # 1949558
Zoro # G6077012
product price: $32.45
/pk 24, $1.35/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Limited Edition Color Burst and Classic
- Tip Size Extra-Fine
- Point Type Needle
- Includes (19) Classic Color Markers; (5) Color Burst Markers
- Features Limited Edition Sharpie® Color Burst Permanent Markers—Crank up the color with the intensely bright, supercharged shades of Limited Edition Sharpie® Color Burst Permanent Markers!
Product Information
- Brand Sharpie
- MFR # 1949558
- Zoro # G6077012
- UPC # 71641098671
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Extra-Fine |
Details
Item | Markers |
Color | Assorted Limited Edition Color Burst and Classic |
Point Type | Needle |
Includes | (19) Classic Color Markers; (5) Color Burst Markers |
Features | Limited Edition Sharpie® Color Burst Permanent Markers—Crank up the color with the intensely bright, supercharged shades of Limited Edition Sharpie® Color Burst Permanent Markers! |
Weight | 0.595 lbs |
Marker Grade | General Use |
Description
Sharpie® Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Assorted Color Burst & Classic Colors, 24/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Redi-Rite Storage Clipboard, Aluminum (11025)
- TRU RED Shredder Bags, 15.8 gal Capacity, PK50, 50PK (TR22403-CC)
- DECKER TAPE PRODUCTS Label, DL1310, FRAGILE LIQUID HANDLE WITH CARE, 2" X 3" (DL1310)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 1 Roll (K9026-1)
- SHARPIE Black Permanent Marker, Ultra Fine Tip, 2 PK (1735801)
- SHARPIE Sharpie® Flip Chart Markers, Assorted Colors, 4 Per Pack, PK3 (22474)
- SHARPIE Marker, SharpiePoint, Med, Sr (34938)
- SHARPIE Marker, SharpiePoint, Fine, Yellow (37305)
- SHARPIE Black, Blue, Turquoise, Green, Lime, Aqua, Yellow, Orange, Red, Berry, Purple, Brown Markers, 12 PK (30072)
- SHARPIE Emerald, Ruby, Sapphire Permanent Marker Set, Fine Tip, 3 PK (2029669)
- AVERY Regular Desk-Style Permanent Marker, Broad Chisel Tip, Blue, PK12 (07886)
- Sharpie Permanent Markers