Shop All Dry Erase Markers
Sharpie
Tank Style Highlighters, Chisel Tip, Yellow Ink/Barrel, PK12
Mfr # 25025
Zoro # G901848067
product price: $9.49
/pk 12, $0.79/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Smooth; No
- Standards ACMI AP Non-Toxic Certified
- Color Fluorescent Yellow
- Tip Style Chisel
- Weight 0.501 lbs
Product Information
- Brand Sharpie
- MFR # 25025
- Zoro # G901848067
- UPC # 71641250253
- Country of Origin United States
- Category Dry Erase Markers
Details
Item | Highlighters |
Features | Smooth; No |
Standards | ACMI AP Non-Toxic Certified |
Color | Fluorescent Yellow |
Tip Style | Chisel |
Weight | 0.501 lbs |
Highlighter Style | Round Tank |
Pocket Clip | No |
Erasable Ink | No |
Grip Type | Smooth |
Highlighter Barrel Color | Yellow |
Description
Quick-drying, odorless SMEAR GUARD ink resists smearing. (Based on consumer surveys. Let ink dry before highlighting.) Easy-glide micro chisel tip for smooth and accurate highlighting on both wide and narrow lines of text. Dependable, long-lasting highlighter is ideal for inkjet printouts, written notes, textbooks, newspapers and more. Color won't fade type or bleed through most paper.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A936)
- DAHLE Premium Trimmer and Stand, 36-1/8 in. L (446S)
- SMEAD Retention Jackets, Legal/Letter, Poly, Clear, PK24 (68191)
- QUARTET 48"x72" Magnetic Glass Dry Erase Board, Gloss (G7248B-A)
- SHARPIE Tank Style Highlighters, Chisel Tip, Green Ink/Barrel, PK12 (25026)
- SHARPIE Permanent Markers, , Fine Point, Red PK (SAN30002)
- SHARPIE Marker, Wet Erase, Chalk, 2/PK, White PK (SAN2103010)
- SHARPIE Permanent Marker, Ultra Fine Point, 2/CD, Black PK (SAN37161PP)
- SHARPIE Wet-Erase Chalk Marker, Medium Bullet Tip, Assorted Colors, PK5 PK (2103011)
- SHARPIE Marker, Wet Erase, Chalk, Medium, 3/PK, GN/OE/Violet PK (SAN2103006)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Asstd Colors, PK12 (3981U00-12)
- Sharpie Dry Erase Markers