Shop All Highlighters
Sharpie
Tank Style Highlighters, Chisel Tip, Assorted Colors, 6PK
Mfr # 25076
Zoro # G900447582
original price:
$9.85
10% off
new price: $8.85
/pk 6, $1.47/ea
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Tip Size Micro
- Barrel Type Tank Style
- Tip Style Chisel
- Standards ACMI AP Non-Toxic Certified
Product Information
- Brand Sharpie
- MFR # 25076
- Zoro # G900447582
- UPC # 71641258761
- Country of Origin United States
- Category Highlighters
Dimensions
Tip Size | Micro |
Details
Item | Highlighter |
Ink Color | Assorted |
Barrel Type | Tank Style |
Tip Style | Chisel |
Standards | ACMI AP Non-Toxic Certified |
Highlighter Style | Round Tank |
Grip Type | Smooth |
Highlighter Ink Color Assortment | (3) Fluorescent Yellow; (1) Blue; (1) Fluorescent Orange; (1) Fluorescent Pink |
Highlighter Barrel Color Assortment | (3) Yellow; (1) Blue; (1) Orange; (1) Pink |
Description
Quick-drying, odorless SMEAR GUARDTM ink resists smearing. (Based on consumer surveys. Let ink dry before highlighting.) Easy-glide micro chisel tip for smooth and accurate highlighting on both wide and narrow lines of text. Dependable, long-lasting highlighter is ideal for inkjet printouts, written notes, textbooks, newspapers and more. Color won't fade type or bleed through most paper.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMK Diamond Visions Toys Butterfly Net (06-2407)
- FISHER-PRICE Ride-On Toy, Stationary, 28-2/5"x28-2/5"x20-9/10"H, Multi (FIPGCW11)
- ADVANTUS Wall Clips for Fabric Panels, 40 Sheets, White, PK20 (75301)
- GLOBAL INDUSTRIAL NTEP Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (412556)
- SHARPIE Clearview Pen-Style Highlighter, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK12, 12PK (2149296)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Yellow PK12 (25025B)
- SHARPIE Highlighter, Sharpie, Yellow, PK36 (1920938)
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157490)
- SHARPIE Liquid Pen Style Highlighters, Chisel Tip, Fluorescent Green, PK12 (1754468)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Pink 12PK (SAN25009)
- INTEGRA Liquid Highlighter, Chisel Point, Yel, PK12 (ITA30006)
- Sharpie Highlighters