Shop All Pens
This Product is Discontinued
Sharpie
Stick Permanent Pen, Fine Fine, Black PK2 (Discontinued)
Mfr # 1757951
Zoro # G2866841
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Stick
- Point Size Fine
- Grip Soft
- Barrel Material Plastic
Product Information
Dimensions
Point Size | Fine |
Details
Ink Color | Black |
Pen Type | Stick |
Item | Permanent Pen |
Grip | Soft |
Barrel Material | Plastic |
Pen Grip | None |
Barrel Color | Black |
Point Type | Fine |
Pen Ink Color | Black |
Pen Cushion | No |
Features | Smear Proof Ink, Non-toxic, Quick-drying Ink, Water Resistant, Pocket Clip, Acid-free Ink, Bleed Resistant Ink, Comfortable, Indelible |
Includes Pen Cushion | Cushion Not Included |
Pen Cap | Capped |
Pen Tip | 0.5 mm |
Product Type | Permanent Pens |
Standards | AP |
Marker Cap | Capped |
Description
Permanent Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.