Shop All Highlighters
Sharpie
Smear Guard Highlighter, Chisel Tip Blue PK12
Mfr # 25010B
Zoro # G0155967
product price: $8.89
/pk 12, $0.74/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Tip Size Chisel
- Barrel Type Tank Style
- Point Type Chisel
- Marker Ink Color Blue
Product Information
- Brand Sharpie
- MFR # 25010B
- Zoro # G0155967
- UPC # 071641250109
- Country of Origin United States
- Category Highlighters
Dimensions
Tip Size | Chisel |
Details
Item | Accent Tank Style Highlighter |
Ink Color | Blue |
Barrel Type | Tank Style |
Point Type | Chisel |
Marker Ink Color | Blue |
Tip Style | Chisel |
Features | Smear Guard |
Marker Tip | Chisel |
Standards | AP Certified Nontoxic |
Description
Highlighter, Barrel Type Wide, Blue, Chisel Marker Tip, Standards AP Certified Nontoxic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI PRO ENTERPRISES Mechanical Hanging Scales (99917)
- ZORO SELECT Literature And Mail Sorter, Tan (432-75)
- ZORO SELECT Strapping Cutter, Alloy Steel, 12" L (52YU76)
- LORELL Aluminum Frame Cork Board 18" Height x 24" Width Cork Surface (19763)
- SHARPIE Tank Highlighter, Chisel Point, 12/ST, Assorted 12PK (SAN25053)
- SHARPIE Highlighter, Chisel Tip Fluorescent Green PK12 (27026)
- SHARPIE Major Accent Highlighter, Chisel Point, 4/PK, YW/OE/BE/PK 4PK (SAN25174PP)
- SHARPIE Tank Style Highlighters, Chisel Tip, Assorted Colors, 6PK (25076)
- SHARPIE Retractable Highlighter Set, Micro Chisel Tip Fluorescent Colors PK8 (28101)
- SHARPIE Liquid Pen Style Highlighters, Chisel Tip, Fluorescent Green, PK12 (1754468)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Green PK12 (25026B)
- Sharpie Highlighters