Shop All Pens
Sharpie
S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK4, 4PK
Mfr # 2153578
Zoro # G706569327
product price: $15.69
/pk 4, $3.92/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Point Size 0.7 mm
- Special Ink Properties Water-Based Gel
- Pen Point Size Type Medium
- Pen Ink Color(s) Black
- Pen Style Retractable
Product Information
Dimensions
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Item | Pens |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Black |
Pen Style | Retractable |
Permanent/Washable Ink | Permanent |
Pen Barrel Color(s) | Black |
Manufacturer Pen Refill # | 2141127 |
Pen Sub-Brand & Product Family | S-Gel™ Premium Metal Barrel |
Pen Tip Type | Conical |
Pen Grip Type | Contoured Rubber Grip |
Description
The power of Sharpie is now in a metal gel pen. This Sharpie S-Gel is a high performance gel pen with a sleek metal barrel and professional look that's sure to stand out. With no-smear, no-bleed technology and bold, unrivaled ink, this Sharpie pen delivers always-vivid writing. The contoured rubber grip makes for a comfortable writing experience during any writing task—perfect for homes, schools, or offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK M5 Perm Marker 5mm 5/8 Black Hvy dty 12/cs (10550)
- TOY TIME Toy Time Solid Wood Dart Cabinet Set - Pro Style Board and Darts (263753SBJ)
- ZORO SELECT Mailer Envelope, Kraft, 12 in. L, PK100 (36DY95)
- UNIVERSAL Rubber Bands, Size 16, 0.04" Gauge, Beige, 1 lb Box, PK1900 (UNV00116)
- SHARPIE Pen, Gel, 0.7mm, 12/DZ, Green Ink/Black Barrel PK (SAN2126216)
- SHARPIE Gel Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096145)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, PK12 PK (2096187)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 4/PK, Blue PK (SAN2093197)
- SHARPIE S-Gel Pen, Bold 1.0mm, Blue, PK12 (2096187)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Purple Ink, Black Barrel, PK12 PK (2126235)
- UNI-BALL VISION ELITE Stick Roller Ball Pen, Bold 0.8mm, Blk Ink, Wht/Blk Barrel (61231)
- Sharpie Pens