Shop All Pens
Sharpie
S-Gel High-Performance Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Black Barrel, PK12 PK
Mfr # 2096145
Zoro # G202690587
product price: $17.49
/pk 12, $1.46/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.5 mm
- Weight 0.35 lbs
- Marking Tool Product Group S-Gel High-Performance
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Gel Pen |
Color | Black |
Weight | 0.35 lbs |
Marking Tool Product Group | S-Gel High-Performance |
Pen Tip | Conical |
Item | Pens |
Pen Grip | Comfort |
Pen Sub-Brand & Product Family | S-Gel™ High-Performance |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Special Ink Properties | Water-Based Gel |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Grip Type | Comfort |
Description
Sharpie is now available in a new gel pen! Introducing Sharpie S·Gel, a high performance gel pen that delivers a bold vivid impact with no smear, no bleed gel technology for an unparalleled writing experience. Features a professional modern design, comfortable contoured rubber grip and high performance gel ink for always vivid writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Cyan Toner Cartridge, 28,000 Yield (TFC50UC)
- MARKAL Paint Crayon, Large Tip, White Color Family (88620)
- TREND ENTERPRISES Black History Bulletin Board Set (T8095)
- UNIVERSAL Plastic Index Card Boxes, 4" x 6", Translucent Black, PK2 (UNV47287)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Blue PK (SAN2096176)
- SHARPIE Gel Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (SAN2096146)
- SHARPIE Pen, Sharpie, Fine, Ast, PK12 (1802226)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, PK4, 4PK (2153578)
- SHARPIE Gel Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096145)
- SHARPIE S-Gel 0.7 mm Pen Refills, Medium 0.7 mm Bullet Tip, Black Ink, PK2 PK (2096168)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Be (BLN77C)
- Sharpie Pens