Shop All Permanent Markers
Sharpie
Retractable Permanent Marker, Extra-Fine Needle Tip, Red, PK12
Mfr # 1735791
Zoro # G601962667
product price: $29.99
/pk 12, $2.50/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Tip Size Extra-Fine
- Point Type Needle
- Weight 0.28 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Product Information
- Brand Sharpie
- MFR # 1735791
- Zoro # G601962667
- UPC # 71641338029
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Extra-Fine |
Details
Item | Markers |
Color | Red |
Point Type | Needle |
Weight | 0.28 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Description
Forget about a cap--just click and create! These markers are easy to use, bold to the max, and permanent to the core, inspiring you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. And these retractable markers have a safety seal valve design that helps prevent the ink from drying out. Featuring a convenient design for one-handed operation with no cap to remove or lose, Retractable Sharpie Permanent Markers make courageous self-expression as easy as can be.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead Manufacturing Company SMD85750 Translucent Jacket- Flap Lock- Letter Size- BE-GN-OE-YW-CL (SMD85750)
- COSCO Paper Shopping Bag, 13"x10", 50/BX, Brown PK (COS091565)
- LEARNING RESOURCES Pretend + Play® Dish Set, 24 Pieces (0294)
- GORILLA GLUE Gorilla Shipng Tape 35Yd (6045002)
- SHARPIE Black Permanent Marker, Ultra Fine Tip, 2 PK (1735801)
- SHARPIE Black Permanent Marker, Ultra Fine Tip, 12 PK (1735790)
- SHARPIE Marker, SharpiePoint, Fine, White (37315)
- SHARPIE Black Permanent Marker, Chisel Tip (2178493)
- SHARPIE Red Permanent Marker, Ultra Fine Tip, 12 PK (37002)
- SHARPIE Marker, SharpiePoint, Med, Sr (34938)
- SANFORD Sharpie® Permanent Marker, Waterproof, Ultra Fine, Black Ink, 5/Pack (37665PP)
- Sharpie Permanent Markers