Shop All Highlighters
Sharpie
Retractable Highlighter Set, Micro Chisel Tip Fluorescent Colors PK8
Mfr # 28101
Zoro # G2668897
product price: $9.49
/pk 8, $1.19/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Fluorescent Yellow, Fluorescent Orange, Fluorescent Green, Fluorescent Pink, Blue, Berry, Indigo, Red
- Tip Size Micro Chisel
- Barrel Type Pen Style
- Point Type Chisel
- Marker Ink Color Assorted
Product Information
- Brand Sharpie
- MFR # 28101
- Zoro # G2668897
- UPC # 071641281011
- Country of Origin China
- Category Highlighters
Dimensions
Tip Size | Micro Chisel |
Details
Item | Accent Retractable Highlighters |
Ink Color | Fluorescent Yellow, Fluorescent Orange, Fluorescent Green, Fluorescent Pink, Blue, Berry, Indigo, Red |
Barrel Type | Pen Style |
Point Type | Chisel |
Marker Ink Color | Assorted |
Features | Retractable |
Marker Tip | Chisel |
Tip Style | Micro Chisel |
Standards | Conforms to ASTM D 4237 |
Marker Set Ink Colors | Yellow, Orange, Green, Pink, Blue, Berry, Indigo, Red |
Marker Set Ink Colors | Berry, Blue, Green, Indigo, Orange, Pink, Red, Yellow |
Description
Highlighter Set, Barrel Type Pen Style, Assorted, Marker Set Ink Colors Berry, Blue, Green, Indigo, Orange, Pink, Red, Yellow, Chisel Marker Tip, Standards Conforms to ASTM D 4237, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Handheld Clamshell Tape Dispenser, 2W (412626)
- DILLON Dillon EDX-2T - EDXtreme Dynamometer with Backlight & Shackles, 5,000 lb x 5/1 lb (AWT05-506313)
- TOPS Time Card, Named Days, 3 3/8x8 1/4, PK500 (1260)
- ALERA Compact Rolling File Cart, 15 1/4w x 12 3/8d x 21h, Black (ALEFW601416BL)
- SHARPIE Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK5 (24575PP)
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157490)
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 12PK (2157482)
- SHARPIE Liquid Pen Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK10 PK (24415PP)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Green PK12 (25026B)
- SHARPIE Pocket Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK (2134497)
- INTEGRA Chisel Desk Liquid Highlighters Chisel Marker Point Style, PK12 (33324)
- Sharpie Highlighters