Shop All Pens
Sharpie
Professional Design Roller Ball Pen, Stick, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 PK
Mfr # 2101306
Zoro # G302690630
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 0.7 mm
- Marking Tool Product Group Professional Design
- Pen Grip Comfort
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Marking Tool Product Group | Professional Design |
Pen Grip | Comfort |
Pen Tip | Conical |
Weight | 0.35 lbs |
Item | Pens |
Pen Style | Stick |
Pen Barrel Color(s) | Black |
Pen Grip Type | Comfort |
Pen Sub-Brand & Product Family | Professional Design |
Pen Tip Type | Conical |
Pen Cap Color(s) | Black |
Pen Ink Color(s) | Blue |
Description
Always vivid writing. Engineered for precision, this pen features a needle point and high-performance ink to ensure crisp and clear, smooth-writing results. A translucent grip helps you quickly identify your pen's ink color. The next time you choose a pen, make it a Sharpie® Roller. They're sleek and professional, from tip to clip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Two-Tier Two-Pocket Letter Sized Brochure Holder (252380)
- DACASSO Black Bonded Leather Business Card Holder (AG-1407)
- FECHOMETAL USA Straps, 304 Stainless Steel, 3/4"X0.030"X48", PK10 (FTA7307190012N)
- TOY TIME Pretend Play Assorted Food Set - Fresh, Boxed and Canned Food by Toy Time (970190NER)
- SHARPIE Gel Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (SAN2096146)
- SHARPIE Rollerball Pen, Needle Point, Blue, PK12 (2093199)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Blue Ink, Black Barrel, PK12 PK (2093199)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Red PK (SAN2096158)
- SHARPIE S-Gel 0.7 mm Pen Refills, Medium 0.7 mm Bullet Tip, Black Ink, PK2 PK (2096168)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Champagne Barrel, 12PK (2147526)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Needle Tip, 12/BX, BK Ink PK (PENLRN7ABX)
- Sharpie Pens