Shop All Pens
Sharpie
Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Blue Ink, Black Barrel, PK12 PK
Mfr # 2093199
Zoro # G102696115
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Color Blue
- Tip Size 0.5 mm
- Weight 0.35 lbs
- Marking Tool Product Group Professional Design
Product Information
Dimensions
Tip Size | 0.5 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.5 mm |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Item | Pens |
Weight | 0.35 lbs |
Marking Tool Product Group | Professional Design |
Pen Tip | Conical |
Pen Grip | Comfort |
Pen Cap Color(s) | Black |
Pen Barrel Color(s) | Black |
Pen Grip Type | Comfort |
Pen Tip Type | Conical |
Pen Ink Color(s) | Blue |
Pen Sub-Brand & Product Family | Professional Design |
Pen Style | Stick |
Description
Always vivid writing. Engineered for precision, this pen features a needle point and high-performance ink to ensure crisp and clear, smooth-writing results. A translucent grip helps you quickly identify your pen's ink color. The next time you choose a pen, make it a Sharpie® Roller. They're sleek and professional, from tip to clip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 3/4 x 1-7/8'' Tyvek Shipping Tags - Pre-Wired, 1000PK (S-3835PW)
- COASTAL WIRE Baling Wire, .135 In Dia, 2053 ft. (BBWB 10g 100lb)
- LEXMARK CS331dw Laser Printer (40N9020)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 36, White Surface (G24836W)
- SHARPIE S-GEL RETRACTABLE GEL PEN, MEDIUM 0.7 MM, PURPLE INK, PURPLE BARREL, DOZEN (2126235)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Green Ink, Black Barrel, PK12 PK (2126216)
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Red PK (SAN2096136)
- SHARPIE S-Gel 0.7 mm Pen Refills, Medium 0.7 mm Bullet Tip, Blue Ink, PK2 PK (2141127)
- SHARPIE S-Gel Pen, Medium 0.7mm, Red, PK12 (2096158)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Fine 0.5 mm, Red Ink, Black Barrel, PK12 PK (2096166)
- PILOT Pen, B2P, M, Tub, Be, PK36 (072838570505)
- Sharpie Pens