Shop All Permanent Markers
Sharpie
Permanent Paint Marker, Medium Bullet Tip, Green, PK12 PK
Mfr # 2107620
Zoro # G402696143
product price: $35.49
/pk 12, $2.96/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tip Size Medium
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.6 lbs
- Point Type Bullet
Product Information
- Brand Sharpie
- MFR # 2107620
- Zoro # G402696143
- UPC # 71641177956
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | Green |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.6 lbs |
Point Type | Bullet |
Marker Grade | Artist Quality |
Age Recommendation | Ages 10 and Up |
Description
Oil-based opaque paint markers for marking on light or dark surfaces. For metal, pottery, wood, rubber, glass, plastic, stone and more. Quick drying, water-, fade- and abrasion-resistant ink. Xylene-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 4.4 lb./2kg Capacity (V31XH2)
- AVERY Folder, 2Pocket, W/Fastnr, Lbe 25PK (AVE47976)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 9", Kraft, 25/Bundle (22XL74)
- SEALER SALES 3in. x 36yds 5mil PTFE Cover (TC-300-5-36)
- SHARPIE Permanent Marker, Fine LeadTip, Black LeadTip (30162PP)
- SHARPIE Marker, SharpiePoint, Fine, White (37315)
- SHARPIE Gold Sharpie Marker, Gold, PK12, 12 PK (1823887)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK5 (37665PP)
- SHARPIE Black, Blue, Green, Red Mini Markers, 4 PK (35113PP)
- SHARPIE Red Permanent Marker, Fine Tip, 12 PK (30002B)
- AVERY Permanent Markers, Large Desk-Style Size (27177)
- Sharpie Permanent Markers