Shop All Pens
This Product is Discontinued
Sharpie
Pen, Sharpie Pen, PK4 (Discontinued)
Mfr # 1742662
Zoro # G7874513
This Product is Discontinued
Key Features
- Ink Color Assorted
- Pen Type Porous Point
- Features Smear Resistant, Bleed Resistant Ink, Acid-free Ink, Non-toxic, Water Resistant, Quick-drying Ink
- Point Type Fine
- Standards AP
Product Information
Details
Ink Color | Assorted |
Pen Type | Porous Point |
Item | Pen |
Features | Smear Resistant, Bleed Resistant Ink, Acid-free Ink, Non-toxic, Water Resistant, Quick-drying Ink |
Point Type | Fine |
Standards | AP |
Description
Pen, Sharpie Pen ,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.