Shop All Pens
Sharpie
Pen, Sharpie, Fine, Bk
Mfr # 1742663
Zoro # G7881461
original price:
$32.72
6% off
new price: $30.75
/pk 12, $2.56/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Porous Point Pen
- Point Size Fine
- Color Black
- Tip Size 0.4 mm
Product Information
Dimensions
Point Size | Fine |
Tip Size | 0.4 mm |
Details
Ink Color | Black |
Pen Type | Porous Point Pen |
Color | Black |
Item | Pens |
Barrel Color | Black/Gray |
Point Type | Fine |
Pen Grip | Smooth |
Features | Permanent Ink, Water-Resistant Ink, Pocket Clip |
Standards | ACMI AP Non-Toxic Certified |
Pen Tip | Needle |
Point type | Fine |
Description
Pen,Sharpie,Fine,Bk, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Type 3554 Black Print Cartridge 24K YLD (842124)
- TRIM BRITE REFLECTIVE TAPE 2X24"" (T1809)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- BROTHER INTERNATIONAL High Yield Toner Cartridge (TN760)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Pearl White Barrel, PK12 PK (2126236)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 4/PK, AST PK (SAN2093224)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Black PK (SAN2096193)
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Red PK (SAN2096136)
- SHARPIE S-GEL 0.7 MM PEN REFILLS, MEDIUM POINT, BLUE INK, 2PK (2141127)
- SHARPIE Rollerball Pen, , w/Metal Clip, 12/DZ, Blue PK (SAN2101306)
- PILOT Pen, Liquid, V-Razor, 0.5Mm, Rd, PK12 (11022)
- Sharpie Pens