Shop All Arts & Crafts
Sharpie
Peel-Off China Markers, Yellow, PK12
Mfr # 2083
Zoro # G401962805
product price: $13.39
/pk 12, $1.12/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Standard
- Marking Tool Tip Size Group Standard
- Standards ACMI AP Non-Toxic Certified
- Weight 0.272 lbs
Product Information
- Brand Sharpie
- MFR # 2083
- Zoro # G401962805
- UPC # 70735020833
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | Standard |
Marking Tool Tip Size Group | Standard |
Details
Item | Crayons |
Color | Yellow |
Standards | ACMI AP Non-Toxic Certified |
Weight | 0.272 lbs |
Description
Versatile marker writes smoothly and legibly on both porous and nonporous materials such as porcelain, glass, metal and plastic. Moisture-and fade resistant formula. Paper wrapped--just pull string and peel down strip to refresh tip. Erasable with a damp cloth.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 12" VCI Bags, 4 mil, Blue/Black (5VFX7)
- BUSINESS SOURCE Book Rings, 2" Diameter, 250/BD, Silver PK (BSN01439BD)
- PM COMPANY PM Company® Amerigo Inkjet Bond Paper Roll 44136, 36" x 150', White, 1 Roll (44136)
- VELAB Platform Scales 3000kg/6600lb 0.5kg/1.1lb (VE-PS3000)
- SHARPIE Peel-Off China Markers, Red, PK12 (2059)
- SHARPIE Paint Marker, Fine Point, Black, PK12 (35534)
- SHARPIE Paint Marker, Medium Point, Black, PK12 (35549)
- SHARPIE Paint Marker, Extra Fine Point, Red, PK12 (35527)
- SHARPIE Paint Marker, Fine Point, Blue, PK12 (35536)
- SHARPIE Paint Marker, Fine Point, Yellow, PK12 (35539)
- MARSH Stencil Ink, White (30400)
- Sharpie