Shop All Arts & Crafts
Sharpie
Peel-Off China Markers, White, PK12
Mfr # 2060
Zoro # G001962854
original price:
$12.29
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 0.281 lbs
- Marking Tool Tip Size Group Standard
- Standards ACMI AP Non-Toxic Certified
- Size Standard
Product Information
- Brand Sharpie
- MFR # 2060
- Zoro # G001962854
- UPC # 70735020604
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Standard |
Size | Standard |
Details
Item | Crayons |
Color | White |
Weight | 0.281 lbs |
Standards | ACMI AP Non-Toxic Certified |
Description
Versatile marker writes smoothly and legibly on both porous and nonporous materials such as porcelain, glass, metal and plastic. Moisture-and fade resistant formula. Paper wrapped--just pull string and peel down strip to refresh tip. Erasable with a damp cloth.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES 12 oz. Shredder Oil, 25 ISO Viscosity (FEL3505701)
- SHARPIE Chisel Tip Permanent Marker, Medium, Black, PK4 (38264PP)
- PICA Dry Water Soluble Multi-Use Refill Leads, Graphite, 10PK (4030)
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 18"x7-1/4"x18", BK (SAF4259BL)
- SHARPIE Paint Marker, Extra Fine Point, Red, PK12 (35527)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, YW PK (SAN2107619)
- SHARPIE Paint Marker, Extra Fine Point, Yllw, PK12 (35530)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, Blue PK (SAN2107624)
- SHARPIE Paint Marker, Extra Fine Point, Green, PK12 (35529)
- SHARPIE Paint Marker, Broad Point, Black, PK6 (35564)
- NSI NSI 7733 Wood Burning Kit (7733)
- Sharpie