Shop All Arts & Crafts
Sharpie
Paint Marker, Medium Point, Blue, PK12
Mfr # 35551
Zoro # G6559423
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Marking Tool Tip Size Group Medium
- Min. Temp. 14 Degrees F
- Marking Tool Color Family Blues
- Max. Temp. 302 Degrees F
Product Information
- Brand Sharpie
- MFR # 35551
- Zoro # G6559423
- UPC # 071641355514
- Country of Origin Viet Nam
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Medium |
Tip Size | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.0253 Dia, 133 ft (03-0253-014S)
- POST-IT Pad, 3"x3", Recyc, Popup, Canary, PK12 (R330RP-12YW)
- XEROX XEROX VERSALINK C7020/C7025/C7030 BLACK (106R03737)
- MAYHEW â„¢ Brass Punch Pin, 1/8 x 1 x 4 on .250 Round (25723)
- SHARPIE Peel-Off China Markers, Red, PK12 (2059)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, Blue PK (SAN2107624)
- SHARPIE Paint Marker, Extra Fine Point, Yllw, PK12 (35530)
- SHARPIE Metallic Markers, Fine, 6/ST, Assorted PK (SAN2029678)
- SHARPIE Peel-Off China Markers, Yellow, PK12 (2083)
- SHARPIE OilBased Paint Marker Medium Point, Black (SAN35549)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- Sharpie