Shop All Arts & Crafts
Sharpie
Paint Marker, Extra Fine Point, White, PK12
Mfr # 35531
Zoro # G6577632
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Marking Tool Product Group Paint Markers
- Max. Temp. 302 Degrees F
- Marking Tool Tip Shape Ball
- Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood
Product Information
- Brand Sharpie
- MFR # 35531
- Zoro # G6577632
- UPC # 071641355316
- Country of Origin Viet Nam
- Category Arts & Crafts
Dimensions
Tip Size | Fine |
Marking Tool Tip Size Group | Micro |
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Ball, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- ELK HOME Camarena Easel, 16-inch, 2PK (629273/S2)
- HAYES Certificate of Achievement, PK90 (VA508)
- OHAUS Spring Scale, 2.25 lb./10 N Capacity (8003-PN)
- SHARPIE Paint Marker, Medium Point, Blue, PK12 (35551)
- SHARPIE Paint Marker, Broad Point, White, PK6 (35568)
- SHARPIE Paint Marker, Fine Point, Black, PK12 (35534)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, Black PK (SAN2107615)
- SHARPIE Peel-Off China Markers, Black, PK12 (2089)
- SHARPIE OilBased Paint Marker Medium Point, Black (SAN35549)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Autumn Gold (67091)
- Sharpie