Shop All Arts & Crafts
This Product is Discontinued
Sharpie
Paint Marker, Extra Fine Point, Blue, PK12 (Discontinued)
Mfr # 35528
Zoro # G6566329
This Product is Discontinued
Key Features
- Color Blue
- Standards ACMI
- Marking Tool Base Material Paint
- Marking Tool Product Group Paint Markers
- Tip Size Fine
Product Information
- Brand Sharpie
- MFR # 35528
- Zoro # G6566329
- UPC # 071641355286
- Country of Origin Viet Nam
- Category Arts & Crafts
Dimensions
Tip Size | Fine |
Marking Tool Tip Size Group | Micro |
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Ball, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.