Shop All Arts & Crafts
Sharpie
Paint Marker, Broad Point, White, PK6
Mfr # 35568
Zoro # G6576199
product price: $26.69
/pk 6, $4.45/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Marking Tool Tip Size Group Jumbo
- Marking Tool Base Material Paint
- Marker Type Permanent
- Tip Size Broad
Product Information
- Brand Sharpie
- MFR # 35568
- Zoro # G6576199
- UPC # 071641355682
- Country of Origin Viet Nam
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Jumbo |
Tip Size | Broad |
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Ceramic, Concrete, Glass, Metal, Plastic, Rubber, Stone, Wood, Dry Time Less than 2 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Chisel, Maximum Application Temperature 302 Degrees F, Maximum Performance Temperature 302 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON PFI1100 Matte Black ink (0849C001)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "TUE", 2", Fluorescent Pink, 500/Roll (DL6512)
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- SCS Humidity Indicator, Can, PK200 (6HIC200)
- SHARPIE Paint Marker, Medium Point, Red, PK12 (35550)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, YW PK (SAN2107619)
- SHARPIE Paint Marker, Fine Point, Yellow, PK12 (35539)
- SHARPIE Paint Marker, Medium Point, Yellow, PK12 (35554)
- SHARPIE Paint Marker, Medium Point, Green, PK12 (35552)
- SHARPIE Metallic Markers, Fine, 6/ST, Assorted PK (SAN2029678)
- PLAID LIQUID LEAF .75OZ BRTGLD (6110)
- Sharpie