Shop All Industrial Markers
Sharpie
Oil Based Paint Marker, Clip-Cap, Chisel
Mfr # 35235PP
Zoro # G110905162
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Time Quick Drying
- Tip Material Metal
- Tip Style Chisel
- Compatible Surfaces Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood
- Product Type Oil Based Paint Marker
Product Information
- Brand Sharpie
- MFR # 35235PP
- Zoro # G110905162
- UPC # 00071641352353
- Country of Origin Viet Nam
- Category Industrial Markers
Dimensions
Tip Size Group | Jumbo |
Details
Item | Oil Based Paint Marker |
Dry Time | Quick Drying |
Tip Material | Metal |
Tip Style | Chisel |
Compatible Surfaces | Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood |
Product Type | Oil Based Paint Marker |
Pigment Material | Paint |
Paint Marker Format | Marker |
Pigment Permanence | Permanent |
Pigment Base Type | Water |
Pigment Color | White |
Actuation Type | Valve |
Specialty Environment or Surface Conditions | Wet and Oily Surfaces |
Marking Tip Shape | Chisel |
MIL Spec STD-2041D Compliance | No |
Minimum Performance Temperature | 5 Degrees C |
Housing Material | ABS Plastic; Stainless Steel; Aluminum |
Housing Attachment Style | Cap Clip |
Maximum Performance Temperature | 45 Degrees C |
Removal Method | Cleaner |
Tip Protection Type | Clip-Cap |
NSF Registered | No |
Description
Oil Based Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Fabric, Glass, Hard Surfaces, Metal, Plastic, Stone, Wood, Dry Time Quick Drying, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material ABS Plastic; Stainless Steel; Aluminum, Includes Not Applicable, Marking Tip Shape Chisel, Maximum Application Temperature Not Applicable, Maximum Performance Temperature 45 Degrees C
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Pretend and Play® Play Money (2725)
- GPS SHRINK FILM Heat Activated Shrink Film 14", Polyolefin (IK6F1400)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", With White Block (WR34)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Blue Ink PK (PENLR7CBX)
- SHARPIE Gold Fine Tip Paint Marker (1874888)
- SHARPIE Silver Medium Tip Paint Marker (1875050)
- SHARPIE Industrial Marker, Oversized Chisel Tip, Black (2178494)
- SHARPIE Permanent Industrial Marker, Fine Tip, Black Color Family, Ink, 12 pk (13601A)
- SHARPIE Paint Marker Gold 1Pk (1874888)
- SHARPIE Assorted Medium Tip Paint Marker 5 pk, 5PK (1770458)
- BON TOOL Bon 84-286 Crayon, Fluorescent Pink, (12/Pkg) (84-286)
- Sharpie Industrial Markers