Shop All Permanent Markers
Sharpie
Metallic Gold Permanent Marker, Fine Tip, 12 PK
Mfr # 1823889
Zoro # G4563492
original price:
$25.79
14% off
new price: $21.95
/pk 12, $1.83/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Metallic Gold
- Tip Size Fine
- Barrel Type Original
- Marker Tip Fine
- Marker Ink Color Gold
Product Information
- Brand Sharpie
- MFR # 1823889
- Zoro # G4563492
- UPC # 071641054905
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Permanent Marker |
Ink Color | Metallic Gold |
Barrel Type | Original |
Marker Tip | Fine |
Marker Ink Color | Gold |
Waterproof | Yes |
Marker Cap | Capped |
Washable | No |
Description
Permanent Marker, Gold, Marker Tip Fine, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Markers Brand SHARPIE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Fine Tip, Blue Color Family, Paint (41001)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81025)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, White PK (SAN2107614)
- EXPO Low-Odor Dry Erase Marker Office Pack, Fine Bullet Tip, Assorted, PK36 (2003893)
- SHARPIE Blue Industrial Marker, 12 PK (44003)
- SHARPIE Blue Markers, 12 PK (38203)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (30001B)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Red, PK12 (37002)
- SHARPIE Black, Blue, Green, Orange, Pink, Purple, Red, Yellow Stained Fabric Markers, 8 PK (1779005)
- SHARPIE Metallic Chisel Permanent Marker, PK6 (2089634)
- SANFORD Sanford Brands SAN1944654 Expo Dual 2 in 1 Dry Erase; Markers 2 Per Pack (SAN1944654)
- Sharpie Permanent Markers