Shop All Permanent Markers
Sharpie
Metallic Fine Point Permanent Markers, Bullet Tip, Silver, PK4
Mfr # 39109PP
Zoro # G6068999
product price: $7.89
/pk 4, $1.97/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metallic Silver
- Tip Size Fine
- Point Type Bullet
- Weight 0.115 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Product Information
- Brand Sharpie
- MFR # 39109PP
- Zoro # G6068999
- UPC # 71641391093
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Metallic Silver |
Point Type | Bullet |
Weight | 0.115 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Description
Sharpie® Metallic Fine Point Permanent Markers, Bullet Tip, Silver, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Shop Ticket Holder, PK15 (4YNT3)
- SWINGLINE Finger Tips, Size 14, XL, PK12 (S7054014C)
- QUARTET Cork Bulletin Board, 3'x2', Aluminum Frame/Black (QRT2303B)
- SHARPIE Assorted Colors Permanent Marker, Fine Tip, 12 PK (32707)
- SHARPIE Emerald, Ruby, Sapphire Permanent Marker Set, Fine Tip, 3 PK (2029669)
- SHARPIE Marker, SharpiePoint, Fine, Red (37302)
- SHARPIE Extreme Black Fine Tip Permanent Marker , 2PK (1919845)
- SHARPIE Marker, SharpiePoint, Fine, Green (37304)
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (1735792)
- SHARPIE Red Industrial Marker, 12 PK (44002)
- UNI-BALL MARKER;UNIPAINT;OIL;FN;6PK (63720)
- Sharpie Permanent Markers