Shop All Permanent Markers
Sharpie
Markers, Chisel Tip, 8 PK
Mfr # 38250PP
Zoro # G2120643
original price:
$13.85
17% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Type Permanent
- Color Assorted
- Tip Size 5.3 mm
- Marker Tip Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Product Information
- Brand Sharpie
- MFR # 38250PP
- Zoro # G2120643
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | 5.3 mm |
Details
Item | Markers |
Ink Type | Permanent |
Color | Assorted |
Marker Tip | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.404 lbs |
Marker Grade | General Use |
Description
Permanent Marker,5.3mm Chisel Tip,,PK 8, Markers Brand SHARPIE, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP. PHASER 4510 (113R00712)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, 3/8" to 3/4" (H-100)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK250 (56KJ36)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Assorted Colors, 25PK (80195-25PK)
- SHARPIE Assorted Markers, 72 PK (1983254)
- SHARPIE Black, Blue, Red, Green Permanent Marker Set, Bullet Tip, 4 PK (22474)
- SHARPIE Super Permanent Marker, Fine Bullet Tip, Black, PK6 (33666PP)
- SHARPIE Fine Tip Permanent Marker, Assorted Colors, PK8 (30078)
- SHARPIE Marker, 24 PK (1927350)
- SHARPIE Black, Blue, Green, Red Permanent Marker Set, Fine Tip, 4 PK (30174PP)
- SHARPIE Assorted Fine Tip Permanent Marker , 3PK (30173)
- Sharpie Permanent Markers