Shop All Permanent Markers
Sharpie
Marker, SharpiePoint, Med, Sr
Mfr # 34938
Zoro # G6246375
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Tip Size Medium
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Age Recommendation Ages 10 and Up
Product Information
- Brand Sharpie
- MFR # 34938
- Zoro # G6246375
- UPC # 071641355606
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Marker |
Color | Silver |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Age Recommendation | Ages 10 and Up |
Marker Grade | Artist Quality |
Description
Marker, Markers Brand SHARPIE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Tamper Detection Marker, Red (20241)
- DACASSO Dove White 34" x 20" Blotter Paper Pack (S1602)
- ZORO SELECT Binder Clip, 1-1/4 In, Metal, Black, PK24 (2WFX6)
- RICOH Drum, Cl430 Dn photocon, Black (406662)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK12 (13601)
- SHARPIE Permanent Markers, Fine Point, Black (1812419)
- SHARPIE Black, Blue, Green, Red, Brown, Orange, Purple, Lime, Yellow, Aqua, Berry, Turquoise Ultra Fine Tip (37175PP)
- SHARPIE Sharpie® King Size™ Markers, Red, 12/Case (MK401RD)
- SHARPIE Red Permanent Marker, Twin Tip, 12 PK (32002)
- SHARPIE Red Permanent Marker, Ultra Fine Tip, 12 PK (1735791)
- SHARPIE Berry, Black, Blue, Green, Lime, Orange, Red, Turquoise Retractable Permanent Marker, 8 PK (32730PP)
- Sharpie Permanent Markers