Shop All Permanent Markers
Sharpie
Marker, SharpiePoint, Med, Green
Mfr # 34904
Zoro # G6246409
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Tip Size Medium
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Age Recommendation Ages 10 and Up
Product Information
- Brand Sharpie
- MFR # 34904
- Zoro # G6246409
- UPC # 071641355521
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | Green |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Age Recommendation | Ages 10 and Up |
Marker Grade | Artist Quality |
Description
Marker,SharpiePoint,Med,Green, Markers Brand SHARPIE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Great White 30 Recycled Print Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, 500PK (HAM86700RM)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 10ft (WL-ED-PSC-075-10)
- FELLOWES Bind Cover, Round Corner, Clear, PK100 (52311)
- C.H. HANSON Yellow Railroad Chalk, 144/Box (10394)
- SHARPIE 2 Bronze, 2 Gold, 2 Silver Marker Set, 6 PK (1829201)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Blue, PK12 (37003)
- SHARPIE Red Sharpie Marker, Fine Point, Red, PK36, 36 PK (1920937)
- SHARPIE Sharpie® Chisel Tip Permanent Markers, Black, 12/Case (MK411BK)
- SHARPIE Brush Tip Pens, Fine, Black, PK12 (2011280)
- SHARPIE Black Fine Tip Permanent Marker 1 pk (35010)
- SHARPIE Markers Asst/4 Twin Ti (32174-PP)
- Sharpie Permanent Markers