Shop All Permanent Markers
Sharpie
Marker, SharpiePoint, Med, Gd
Mfr # 34937
Zoro # G6246381
product price: $5.15
/ea
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Tip Size Medium
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Grade Artist Quality
Product Information
- Brand Sharpie
- MFR # 34937
- Zoro # G6246381
- UPC # 071641355590
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Marker,SharpiePoint,Med,Gd |
Color | Gold |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | Artist Quality |
Age Recommendation | Ages 10 and Up |
Description
Marker,SharpiePoint,Med,Gd, Markers Brand SHARPIE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER-PRICE Educational Game, Laugh and Learn, 3-9/10inWx5-9/10inLx2inH, MI (FIPFNT06)
- DYKEM Tube Marker, Pink Color Family, Ink (83320)
- UNIVERSAL ONE Mesh Stacking Sorter, Five Sections (UNV737851)
- WAUSAU PAPER Paper, Astro, Ec, 65#, Ltr, Bk Pk (WAU2202401)
- SHARPIE Assorted Fine Tip Permanent Marker , 3PK (30173)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK12 (37001)
- SHARPIE Red Permanent Marker, Fine Tip, 12 PK (32702)
- SHARPIE Fine Point Permanent Markers, 4 Assorted Colors Per Set, 12PK (30004)
- SHARPIE Black, Blue, Lavender, Turquoise, Green, Orange, Pink, Purple Twin Tip Permanent Marker, 8 PK (33861PP)
- SHARPIE Markers Asst/4 Twin Ti (32174-PP)
- MARKS-A-LOT CHISEL TIP PRPL 1/DOZ MARKS A LOT PERM MARKER MOQ=1, Pkg Qty=12 (08884)
- Sharpie Permanent Markers