Shop All Permanent Markers
Sharpie
Marker, SharpiePoint, Med, Black
Mfr # 34901
Zoro # G6246436
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tip Size Medium
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Age Recommendation Ages 10 and Up
Product Information
- Brand Sharpie
- MFR # 34901
- Zoro # G6246436
- UPC # 071641355491
- Country of Origin Viet Nam
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | Black |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Age Recommendation | Ages 10 and Up |
Marker Grade | Artist Quality |
Description
Marker,SharpiePoint,Med,Black, Markers Brand SHARPIE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Leatherette Two Pocket Portfolio, 8.5 x 11, Blue/Blue, PK10 (57572)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/2" x 100FT- Black (WL-PP-NS-050-100-BK)
- JONARD TOOLS Cable Comb Organizing Tool Set - CAT 5e, 6, 7 (CCB-2534)
- XEROX XEROX VERSALINK C500/505 - CYAN (106R03866)
- SHARPIE Sharpie® Chisel Tip Permanent Markers, Black, 12/Case (MK411BK)
- SHARPIE Assorted Markers, 72 PK (1983254)
- SHARPIE Marker, SharpiePoint, Fine, Green (37304)
- SHARPIE Super Sharpie® Markers, Black, 12/Case (MK305BK)
- SHARPIE Black, Blue, Green, Red Mini Markers, 4 PK (35113PP)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Blue, PK12 (32003)
- GARVEY Pricemarker Kit, 1-Line, 6/line, 7/16x13/16 (090971)
- Sharpie Permanent Markers