Shop All Permanent Markers
Sharpie
King Size Permanent Marker, Broad Chisel Tip, Blue, PK12
Mfr # 15003
Zoro # G6099884
original price:
$23.45
new price: $23.29
/pk 12, $1.94/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Tip Size Broad
- Point Type Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.813 lbs
Product Information
- Brand Sharpie
- MFR # 15003
- Zoro # G6099884
- UPC # 71641150034
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | Blue |
Point Type | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.813 lbs |
Series | King Size™ |
Marker Grade | Industrial Grade |
Description
Sharpie® King Size Permanent Marker, Broad Chisel Tip, Blue, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Refill for F Pen, 1.6mm, Black, PK2 (82712)
- AVERY Clean Edge Business Cards, True P, PK200 (8871)
- SAVOX Savox SAVSGSW1212SG Servo Gear Set with Bearings for SB2265MG (SAVSGSW1212SG)
- ZORO SELECT 10" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA5)
- SHARPIE S-Note Creative Markers, Assorted Ink Colors, Bullet/Chisel Tip, White Barrel, PK16, 16PK (2154174)
- SHARPIE PRO Black Chisel Tip Permanent Marker 2 pk (2018330)
- SHARPIE Marker, SharpiePoint, Fine, Red (37302)
- SHARPIE Marker, SharpiePoint, Fine, Blue (37303)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018326A)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (2017818)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Brown PK12 (08881)
- Sharpie Permanent Markers