Shop All Industrial Markers
Sharpie
Industrial Marker, Oversized Chisel Tip, Black
Mfr # 2178494
Zoro # G0156773
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Oversized Chisel
- Waterproof Yes
- Marker Ink Color Black
- Standards AP Certified Nontoxic
- Ink Color Black
Product Information
- Brand Sharpie
- MFR # 2178494
- Zoro # G0156773
- UPC # 071641441019
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Oversized Chisel |
Details
Item | Permanent Marker |
Waterproof | Yes |
Marker Ink Color | Black |
Standards | AP Certified Nontoxic |
Ink Color | Black |
Marker Tip | Oversized Chisel |
Washable | No |
Marker Cap | Capped |
Barrel Type | Wide |
Green Certification or Other Recognition | AP Certified Nontoxic |
Description
Permanent Marker, Black, Marker Tip Oversized Chisel, Marker Cap Capped, Barrel Type Wide, Washable No, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Smear Guard Highlighter, Chisel Tip Blue PK12 (25010B)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 48", White, 35/Case (EP3348225BX)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Light Blue, 500/Roll (DL612C)
- SAFCO Polyester Carrier Strips, 2-1/4W (6552)
- SHARPIE China Marker, Medium Tip, White Color Family, 12 PK (2060)
- SHARPIE Black Medium Tip Paint Marker (1874989)
- SHARPIE Industrial Marker, Medium Tip, Red Color Family, Ink, 12 PK (15002)
- SHARPIE Permanent Marker, 12 PK (13401)
- SHARPIE Assorted Medium Tip Paint Marker 5 pk, 5PK (1770458)
- SHARPIE Paint Marker Silver 1Pk (1875050)
- DYKEM Tube Marker, Pink Color Family, Ink (83320)
- Sharpie Industrial Markers