Shop All Permanent Markers
Sharpie
Gold Sharpie Marker, Gold, PK12, 12 PK
Mfr # 1823887
Zoro # G4176131
product price: $23.19
/pk 12, $1.93/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Ink Color Gold
- Tip Size Fine
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Product Information
- Brand Sharpie
- MFR # 1823887
- Zoro # G4176131
- UPC # 071641054738
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Sharpie Marker,Gold,PK12 |
Color | Gold |
Ink Color | Gold |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Description
Sharpie Marker,Gold,PK12, Markers Brand SHARPIE, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Film, Roll, Continuous, We (BRTDK2212)
- DECKER TAPE PRODUCTS Label, DL1134, THIS END UP - ARROWS, 2" X 3-3/4" (DL1134)
- EPSON Epson 220 DURABrite Ultra Ink, Black, 2/Pk (T220120D2)
- ZORO SELECT Double Wall Boxes, 14" x 10" x 10", Kraft, 15/Bundle (55VM18)
- SHARPIE FINE TIP PERMANENT MARKER, ASSORTED COLORS, 4/SET (30174PP)
- SHARPIE Chisel Tip Permanent Marker, Medium, Black, PK4 (38264PP)
- SHARPIE Sharpie® Fine Point Permanent Markers, Red, 12/Case (MK301RD)
- SHARPIE Black Industrial Marker, 12 PK (44001A)
- SHARPIE Assorted Colors Permanent Marker Set, Ultra Fine Tip, 8 PK (1742025)
- SHARPIE 2 Bronze, 2 Gold, 2 Silver Marker Set, 6 PK (1829201)
- BIC Rambunctious Red Permanent Marker, Bullet Tip, 12 PK (BICGPM11RD)
- Sharpie Permanent Markers