Shop All Permanent Markers
Sharpie
Flip ChartMarker, Broad Bullet Tip, Assorted Colors, PK8
Mfr # 22478
Zoro # G6069942
product price: $9.55
/pk 8, $1.19/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Broad
- Point Type Bullet
- Weight 0.364 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Product Information
- Brand Sharpie
- MFR # 22478
- Zoro # G6069942
- UPC # 71641224780
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | Assorted |
Point Type | Bullet |
Weight | 0.364 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Series | Flip Chart® |
Marker Grade | General Use |
Description
Sharpie® Flip ChartMarker, Broad Bullet Tip, Assorted Colors, 8/Set
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Rollerball Pen, Fine 0.7 mm, Blue PK12 (26068)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Pink Ink (63611)
- POST-IT Super Sticky Notes, 4x4 In., Yellow, PK6 (675-6SSCY)
- BROTHER Brother 200471 Magenta Toner Cartridge for TN210 (200471)
- SHARPIE Pen, S-Gel, 0.38mm, 3-1/4"Wx3/5"Lx7-3/5"H, Black (SAN2141125)
- SHARPIE Purple Permanent Marker, Fine Tip, 12 PK (30008)
- SHARPIE Permanent Markers Variety Pack, Fine, Ultra-Fine, & Chisel-Point Markers, Black, 12PK (2135318)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Blue, PK12 (15003)
- SHARPIE Mystic Gems Markers, Ultra-Fine Needle Tip, Assorted, PK24 PK (2136772)
- SHARPIE Red Permanent Marker, Ultra Fine Tip, 12 PK (1735791)
- SANFORD Sharpie Paint Marker, Oil Based, Medium, Red Ink (2107613)
- Sharpie Permanent Markers