Shop All Permanent Markers
Sharpie
Fine Tip Permanent Marker, Portrait Colors, Fine Bullet Tip, Assorted, 12PK
Mfr # 2154107
Zoro # G709151321
product price: $18.95
/pk 12, $1.58/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Americano; Black Forest Gateau; Butterscotch; Classic Brown; Creme Brulee; Cinnamon Latte; Dark Chocolate; Dulce De Leche; Marzipan; Peanut Brittle; Salted Caramel; Toasted Gingerbread
- Tip Size Fine
- Marker Ink Type Permanent
- Features Portrait Colors
- Marker Grade General Use
Product Information
- Brand Sharpie
- MFR # 2154107
- Zoro # G709151321
- UPC # 71641196889
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Americano; Black Forest Gateau; Butterscotch; Classic Brown; Creme Brulee; Cinnamon Latte; Dark Chocolate; Dulce De Leche; Marzipan; Peanut Brittle; Salted Caramel; Toasted Gingerbread |
Marker Ink Type | Permanent |
Features | Portrait Colors |
Marker Grade | General Use |
Marker Tip Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Description
Bold to the max and permanent to the core, Sharpie Permanent Markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. The original permanent marker, Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring a bold fine point built for jaw-dropping marks, Sharpie Permanent Markers ignite courageous self-expression.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19" x 11" Produce Bags, 0.50 mil, Clear, PK 1500 (55NK46)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Overlap Push Type Steel Strapping Seals, 3/4" Strap Width, Pack of 1000 (603)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 48 In. W (5PGT3)
- CLAUSS Shears, Straight, 7" (10259)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (32703)
- SHARPIE Permanent Paint Marker, Extra-Broad Chisel Tip, Black (35564)
- SHARPIE Marker, SharpiePoint, Fine, Red (37302)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018326A)
- SHARPIE Red Permanent Marker, Chisel Tip, 12 PK (38202)
- SHARPIE Marker, SharpiePoint, Fine, Blue (37303)
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, GOLD (35559)
- Sharpie Permanent Markers