Shop All Permanent Markers
Sharpie
Fine Tip Permanent Marker, Black, PK5
Mfr # 30665PP
Zoro # G6071552
product price: $5.59
/pk 5, $1.12/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tip Size Fine
- Point Type Bullet
- Weight 0.135 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Product Information
- Brand Sharpie
- MFR # 30665PP
- Zoro # G6071552
- UPC # 71641306653
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Black |
Point Type | Bullet |
Weight | 0.135 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Description
Sharpie® Fine Tip Permanent Marker, Black, 5/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Multicolor, Pk6 (UNV21870)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT75)
- BROTHER Tape, Label, 1/2""-Bk/Gd (BRTM831)
- CANON 4220C002 (CLI-65) Ink, Photo Cyan (4220C002)
- SHARPIE Permanent Paint Marker, Medium Bullet Tip, Green, PK12 PK (2107620)
- SHARPIE Black, Blue, Green, Red Twin-Tip Markers, 4 PK (32174PP)
- SHARPIE Black Permanent Marker, Fine Tip, 2 PK (32724PP)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (38201)
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (37003)
- SHARPIE Marker, SharpiePoint, Med, Sr (34938)
- CRAYOLA Assorted Broadline Classpack Markers, 256 PK (588201)
- Sharpie Permanent Markers