Shop All Permanent Markers
Sharpie
Brush Tip Pens, Fine, Black, PK12
Mfr # 2011280
Zoro # G6072532
product price: $25.25
/pk 12, $2.10/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tip Size Fine
- Point Type Brush
- Marker Grade Artist Quality
Product Information
- Brand Sharpie
- MFR # 2011280
- Zoro # G6072532
- UPC # 71641144231
- Country of Origin Japan
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Black |
Point Type | Brush |
Marker Grade | Artist Quality |
Description
Sharpie® Brush Tip Pens, Fine, Black, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 100 ft- Black (WL-ED-UV-125-100-BK)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNF2)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 10", Kraft, 25/Bundle (11A723)
- EPSON Epson Black Fabric Ribbon (200K Characters) (ERC-09B)
- SHARPIE Black, Blue, Lavender, Turquoise, Green, Orange, Pink, Purple Twin Tip Permanent Marker, 8 PK (33861PP)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Red, PK12 (37002)
- SHARPIE Assorted Fine Tip Permanent Marker , 3PK (30173)
- SHARPIE Markers, Chisel Tip, 12 PK (2018326)
- SHARPIE Black, Blue, Turquoise, Green, Lime, Aqua, Yellow, Orange, Red, Berry, Purple, Brown Markers, 12 PK (30072)
- SHARPIE S-Note Creative Markers, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK24 PK (2117330)
- SHARPIE Super Sharpie® Markers, Black, 12/Case (MK305BK)
- Sharpie Permanent Markers