Shop All Permanent Markers
Sharpie
Bronze, Gold, Emerald, Ruby, Sapphire, Silver Permanent Marker Set, Fine Tip, 6 PK
Mfr # 2029678
Zoro # G2153218
product price: $10.49
/pk 6, $1.75/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Marker Tip Fine
- Ink Type Alcohol Based
- Ink Color Bronze, Gold, Emerald, Ruby, Sapphire, Silver
- Tip Size Fine
- Marker Ink Color Assorted
Product Information
- Brand Sharpie
- MFR # 2029678
- Zoro # G2153218
- UPC # 00071641150379
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Permanent Marker Set |
Marker Tip | Fine |
Ink Type | Alcohol Based |
Ink Color | Bronze, Gold, Emerald, Ruby, Sapphire, Silver |
Marker Ink Color | Assorted |
Waterproof | Yes |
Standards | AP Certified Nontoxic |
Marker Set Ink Colors | Bronze, Gold, Emerald, Ruby, Sapphire, Silver |
Features | Fade Resistant, Quick-drying Ink, Water Resistant, Smooth |
Marker Set Ink Colors | Bronze, Emerald, Gold, Ruby, Sapphire, Silver |
Point Type | Fine |
Marker Set Ink Colors | Bronze, Gold, Emerald, Ruby, Sapphire, Silver |
Description
Permanent Marker Set, Assorted, Bronze, Emerald, Gold, Ruby, Sapphire, Silver, Marker Tip Fine, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Drawer Organizer Clear (38280)
- TOSHIBA Toshiba Cyan Toner Cartridge, 33,600 Yield (TFC200UC)
- GREAT PAPERS Thank You Card and Envelopes, Gold, PK50 (2019018)
- PARTNERS BRAND Flat Corrugated Boxes, 36" x 24" x 4", Kraft, 10/Bundle (36244)
- SHARPIE Fine Tip Permanent Marker, Assorted Colors, PK8 (30078)
- SHARPIE Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Yellow Marker Set, 5 PK (1860443)
- SHARPIE Twin Tip Black Ultra Fine Tip Permanent Marker (32101)
- SHARPIE Black Industrial Marker, 12 PK (44001A)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (32703)
- SHARPIE Peel-Off China Marker, White (2060******)
- SHARPIE Permanent Marker, King Size, Chisel Point, Red Ink PK (SAN15002)
- Sharpie Permanent Markers