Shop All Permanent Markers
Sharpie
Black Permanent Marker, Ultra Fine Tip, 2 PK
Mfr # 1735801
Zoro # G1373942
product price: $5.55
/pk 2, $2.78/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Tip Size Ultra Fine
- Barrel Type Original
- Marker Tip Ultra Fine
- Marker Cap Capped
Product Information
- Brand Sharpie
- MFR # 1735801
- Zoro # G1373942
- UPC # 071641327610
- Country of Origin Korea, Republic of
- Category Permanent Markers
Dimensions
Tip Size | Ultra Fine |
Details
Item | Permanent Marker |
Ink Color | Black |
Barrel Type | Original |
Marker Tip | Ultra Fine |
Marker Cap | Capped |
Waterproof | Yes |
Standards | AP Certified Nontoxic |
Marker Ink Color | Black |
Features | Retractable |
Washable | No |
Green Certification or Other Recognition | AP Certified Nontoxic |
Description
Permanent Marker, Black, Marker Tip Ultra Fine, Marker Cap Capped, Barrel Type Original, Washable No, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping Tensioner, 7 lb. Weight (52YU60)
- LEXMARK Black & Color Imaging Kit 40K YLD (70C0Z50)
- CREATIVITY STREET Paint Brush, Round, Wood Handle, PK24 (5172)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Sky Blue, PK50 (103048)
- SHARPIE Permanent Markers Variety Pack, Fine, Ultra-Fine, & Chisel-Point Markers, Black, 12PK (2135318)
- SHARPIE Silver Markers, 12 PK (39100)
- SHARPIE Permanent Marker Set, Fine Tip, Assorted Colors, PK12 (30075PP)
- SHARPIE Permanent Paint Marker, Extra-Broad Chisel Tip, Black (35564)
- SHARPIE Yellow Mean StreakMarking Stick, Bullet Tip, 12 PK (85005)
- SHARPIE Black, Blue, Green, Orange, Pink, Purple, Red, Yellow Stained Fabric Markers, 8 PK (1779005)
- NMC T Markers, Green (LN128)
- Sharpie Permanent Markers