Shop All Permanent Markers
Sharpie
Black Permanent Marker Set, Chisel Tip, 2 PK
Mfr # 2018330
Zoro # G2153437
original price:
$6.79
4% off
new price: $6.49
/pk 2, $3.25/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Marker Tip Chisel
- Marker Ink Color Black
- Tip Size Chisel
- Waterproof Yes
- Standards AP Certified Nontoxic
Product Information
- Brand Sharpie
- MFR # 2018330
- Zoro # G2153437
- UPC # 00071641144347
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Chisel |
Details
Item | Permanent Marker Set |
Marker Tip | Chisel |
Ink Color | Black |
Marker Ink Color | Black |
Waterproof | Yes |
Standards | AP Certified Nontoxic |
Features | Marker Marks On Dry, Wet and Oily Surfaces |
Description
Permanent Marker Set, Black, Marker Tip Chisel, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Yellow Loom Tool Kit- for Bundles from 1/4" to 1" (1 Small/1 Large) (WL-TOOL-YW-KIT)
- WESTERN PLASTICS Film Stretch Pal Ex Core 20"x80x1000', PK4 (DSW04)
- QUARTET Multifunction Laser Pointer, Red, 450 ft. (MP-2800Q)
- TOMBOW MARKING HOLDER, RED (51537)
- SHARPIE Black, Red Permanent Marker Set, Chisel Tip, 2 PK (2178496)
- SHARPIE Black Markers, 12 PK (1735790)
- SHARPIE Black Ultra Fine Tip Permanent Marker 1 ct (37101)
- SHARPIE Marker, 24 PK (1927350)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Assorted Colors, PK12 PK (37175PP)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (2017818)
- DIXON TICONDEROGA Dixon, China Marker, White, 12PK (00092)
- Sharpie Permanent Markers