Shop All Permanent Markers
Sharpie
Black Permanent Marker, Fine Tip, 12 PK
Mfr # 32701
Zoro # G0156834
original price:
$25.69
5% off
new price: $24.15
/pk 12, $2.01/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Fine
- Barrel Type Original
- Marker Tip Fine
- Point Type Bullet
- Waterproof Yes
Product Information
- Brand Sharpie
- MFR # 32701
- Zoro # G0156834
- UPC # 071641327016
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Permanent Marker |
Ink Color | Black |
Barrel Type | Original |
Marker Tip | Fine |
Point Type | Bullet |
Waterproof | Yes |
Marker Ink Color | Black |
Features | Retractable |
Marker Cap | Retractable |
Standards | AP Certified Nontoxic |
Washable | No |
Green Certification or Other Recognition | AP Certified Nontoxic |
Description
Permanent Marker, Black, Marker Tip Fine, Marker Cap Retractable, Barrel Type Original, Washable No, Waterproof Yes, Standards AP Certified Nontoxic, Markers Brand SHARPIE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN LV-Refill 0.7mm Black 2pk (87012)
- NATIONAL Texthide Record Book, 1 Subject, Medium/College Rule, Black/Burgundy Cover, 14 x 8.5, 500 Sheets (57151)
- DACASSO Walnut & Leather Business Card Holder (AG-8407)
- ZORO SELECT Desktop Organizer, 58-1/4 In W, 15 Comp (2KEJ9)
- SHARPIE Assorted Colors Permanent Marker, Fine Tip, 12 PK (32707)
- SHARPIE Blue Permanent Marker, Fine Tip, 12 PK (32703)
- SHARPIE Red Permanent Marker, Fine Tip, 12 PK (32702)
- SHARPIE Fine Point Permanent Markers, 4 Assorted Colors Per Set, 12PK (30004)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Assorted, PK24 (1949558)
- SHARPIE 2 Bronze, 2 Gold, 2 Silver Marker Set, 6 PK (1829201)
- TOMBOW MARKING HOLDER, BLACK (51538)
- Sharpie Permanent Markers