Shop All Gate Valves
Sharpe Valves
Gate Valve, Class 800, 3/8 In., FNPT
Mfr # 4371003700
Zoro # G3123723
original price:
$81.93
5% off
new price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type FNPT
- Body Material Forged Carbon Steel
- Valve Class Class 800
- Handle Type Hand Wheel
Product Information
- Brand Sharpe Valves
- MFR # 4371003700
- Zoro # G3123723
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3/8" |
Pipe Size - Valves | 3/8" |
Inlet to Outlet Length | 3 7/64 in |
Overall Length | 3.11 in |
Connection Size - Side 2 | 3/8 in |
Handle Height | 6.1 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Gate Valve, For Media Steam, Water, Body Material Forged Steel, Nominal Valve Size 3/8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,975 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 5, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 410 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Forged Steel, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 22-1/2", 8", 125, Flg, Black (4319002460)
- NEWPORT BRASS Body Spray in Matte White (2174/52)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81103-XL-3M)
- DOMINION COMMERCIAL FAUCETS 8" Mount, 2 Hole Straight Service Sink Faucet (77-9108)
- SHARPE VALVES Gate Valve, Class 800, 1-1/2 In., FNPT (4371003800)
- SHARPE VALVES Gate Valve, Class 800, 1/4 In. (4371003380)
- SHARPE VALVES Gate Valves, 300# Flanged, 2" Size (4371005200)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In., FNPT (4371004080)
- SHARPE VALVES Gate Valve, Class 800, 1-1/2 In. (4371003500)
- SHARPE VALVES Gate Valve, Class 800, 1 In. (4371003760)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Socket Weld Gate Valve (2266SW005)
- Sharpe Valves Valves