Shop All Gate Valves
Sharpe Valves
Gate Valve, Class 800, 1/4 In.
Mfr # 4371003380
Zoro # G1849391
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type Socket
- Body Material Forged Carbon Steel
- Wedge Material 410 Stainless Steel
- Handle Material Carbon Steel
Product Information
- Brand Sharpe Valves
- MFR # 4371003380
- Zoro # G1849391
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/4" |
Pipe Size - Valves | 1/4" |
Inlet to Outlet Length | 3 7/64 in |
Overall Length | 3.11 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Handle Height | 5.9 in |
Description
Gate Valve, For Media Steam, Water, Body Material Forged Steel, Nominal Valve Size 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,975 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 3, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 410 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Forged Steel, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Slip PVC Spring Check Valve (6415200)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- ZORO SELECT 3" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK10)
- SHARPE VALVES Gate Valve, Class 800, 2 In. (4371003820)
- SHARPE VALVES Gate Valve, Class 800, 1/4 In., FNPT (4371003680)
- SHARPE VALVES Gate Valves, 150# Flanged, 4" Size (4371004430)
- SHARPE VALVES Gate Valves, Threaded, 1-1/4" Size (4371003320)
- SHARPE VALVES Gate Valves, 300# Flanged, 2-1/2" Size (4371005210)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In. (4371003720)
- MILWAUKEE VALVE Gate Valve, 2 In., Low Lead Brass (UP667 2)
- Sharpe Valves Gate Valves