Shop All Gate Valves
Sharpe Valves
Gate Valve, Class 800, 1-1/2 In., FNPT
Mfr # 4371003800
Zoro # G2335401
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Forged Carbon Steel
- Stem Material 410 Stainless Steel
- Inlet to Outlet Length 4 23/32 in
Product Information
- Brand Sharpe Valves
- MFR # 4371003800
- Zoro # G2335401
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet to Outlet Length | 4 23/32 in |
Pipe Size - Valves | 1 1/2" |
Overall Length | 4.72 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Handle Height | 9.5 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Gate Valve, For Media Steam, Water, Body Material Forged Steel, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,975 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 100, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 410 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Forged Steel, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-680)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 160 (82900)
- OXYGENICS Shwrhd Oxygn 3Spry Hh Bn (87446)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P872)
- SHARPE VALVES Gate Valve, Class 800, 1 In., Socket Weld (4371003460)
- SHARPE VALVES Gate Valves, 150# Flanged, 8" Size (4371004450)
- SHARPE VALVES Gate Valve, Class 150, 2 In., Flange (4371004840)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In., FNPT (4371004080)
- SHARPE VALVES Gate Valve, Class 800, 3/4 In., Socket Weld (4371003440)
- SHARPE VALVES Gate Valve, Class 150, 3 In., Flange (4371004860)
- WATTS Gate Valve, Class 200, 3 In., Flange (NRS-RW-Gate 3)
- Sharpe Valves Valves