Shop All Gate Valves
Sharpe Valves
Gate Valve, Class 800, 1-1/2 In.
Mfr # 4371003500
Zoro # G2548104
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Socket
- Body Material Forged Carbon Steel
- Stem Material 410 Stainless Steel
- Valve Stem Type Rising
Product Information
- Brand Sharpe Valves
- MFR # 4371003500
- Zoro # G2548104
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe Size - Valves | 1 1/2" |
Inlet to Outlet Length | 4 23/32 in |
Overall Length | 4.72 in |
Handle Height | 9.5 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Description
Gate Valve, For Media Steam, Water, Body Material Forged Steel, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,975 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 100, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 410 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Forged Steel, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA Adapterhxmipt 1-1/2 X 1-1/4 Male Pvc (K030600)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT TWO WAY4""HXHXH (PVC004480800)
- ZORO SELECT 3" FNPT Galvanized Tee (2WJ21)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0305X100G)
- SHARPE VALVES Gate Valve, Class 800, 2 In., FNPT (4371004180)
- SHARPE VALVES Gate Valve, Class 800, 3/4 In., FNPT (4371004100)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In., FNPT (4371004080)
- SHARPE VALVES Gate Valves, 150# Flanged, 6" Size (4371004440)
- SHARPE VALVES Gate Valves, Threaded, 2" Size (4371003360)
- SHARPE VALVES Gate Valve, Class 800, 1 In., FNPT (4371004120)
- KENNEDY VALVE WALL Indicator Post 14-16" Gate Valve (7000360540)
- Sharpe Valves Valves