Shop All Ball Valves
Sharpe Valves
1" FNPT Carbon Steel Ball Valve Inline
Mfr # 4351002320
Zoro # G3003761
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Connection Type FNPT x FNPT
- Valve Structure 3-Piece
- Seat Material RPTFE
Product Information
- Brand Sharpe Valves
- MFR # 4351002320
- Zoro # G3003761
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 3.35 in |
Handle Height | 2.94 in |
Handle Length | 6.03 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Non-Potable Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 3/8" Stl Rod Coupling (335501)
- LEGRIS Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3113 60 11)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- MILWAUKEE TOOL 1-1/4 in. IPS-IAr1 Press Ring for M18 FORCE LOGIC Press Tool (49-16-2653S)
- SHARPE VALVES 2" FNPT Carbon Steel Ball Valve Inline (4351002380)
- SHARPE VALVES 1/2" FNPT Carbon Steel Ball Valve Inline (4351002280)
- SHARPE VALVES 3/4" FNPT Carbon Steel Ball Valve Inline (4351002300)
- SHARPE VALVES 3/8" FNPT Carbon Steel Ball Valve Inline (4353010380)
- SHARPE VALVES 1-1/4" Socket Stainless Steel Ball Valve Inline (4351002560)
- SHARPE VALVES 1" Socket Stainless Steel Ball Valve Inline (4351002540)
- MOON AMERICAN Wye Ball Valve, 1-1/2 F NH, (2) 1-1/2 MNST (429-1521524)
- Sharpe Valves Ball Valves