Shop All Pneumatic Flow Control Valves
Sharpe Valves
1-1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline
Mfr # 4353015800
Zoro # G2620134
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Connection Type FNPT
- Pipe Size 1 1/4 in
- Body Style Inline
- Ball Valve Basic Body Material Stainless Steel
Product Information
- Brand Sharpe Valves
- MFR # 4353015800
- Zoro # G2620134
- Country of Origin Taiwan, Province of China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 1/4 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1/4 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK451)
- REELCRAFT Hose Reel, 1/2" dia., 100 ft., 3000 psi (CA32106 M)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-3100)
- FESTO Mounting Bracket HRB-D-MIDI (HRB-D-MIDI)
- SHARPE VALVES 1" FNPT Carbon Steel Pneumatic Ball Valve Inline (4353003820)
- SHARPE VALVES 2" FNPT Carbon Steel Pneumatic Ball Valve Inline (4353003860)
- SHARPE VALVES 1-1/2" FNPT Carbon Steel Pneumatic Ball Valve Inline (4353003840)
- SHARPE VALVES 3/8" FNPT Stainless Steel Pneumatic Ball Valve Inline (4353015780)
- SMC Speed Exhaust Control Valve, 6mm, 1/8 In (ASV310F-01-06S)
- FESTO Quick Exhaust Valve SEU-1/4 (SEU-1/4)
- SMC Speed Exhaust Control Valve, 1/4, NPTxTube (ASV310F-N02-07S)
- Sharpe Valves Pneumatic Valves