Shop All Bench Grinders
Sharp
Surface Grinder, Automatic, 220V
Mfr # SG-618-2A
Zoro # G5061992
product price: $27,483.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$27,483.99
Free 30-Day Returns
Key Features
- Phase 3
- Voltage 220 V
- HP 1-1/2
- Max. Grinding Width 6 3/4 in
- Magnetic Chuck Size 6 in x 12 in
Product Information
- Brand Sharp
- MFR # SG-618-2A
- Zoro # G5061992
- Country of Origin Taiwan, Province of China
- Category Bench Grinders
Dimensions
Max. Grinding Width | 6 3/4 in |
Magnetic Chuck Size | 6 in x 12 in |
Max. Grinding Length | 12 5/8 in |
Wheel Width | (1) 3-1/2", (2) 4" |
Grinding Wheel Dia. | 8 in |
Overall Length | 19 45/64 in |
Overall Width | 5 29/32 in |
Grinding Wheel Width | 3 1/2 in, 4 in |
Table Dimensions | 6 in x 18.3 in |
Description
Surface Grinder, Table Dimensions 6 in x 18.3 in, Phase 3, Operation Type Automatic, Grinding Wheel Dia. 8 in, Max. Grinding Width 6 3/4 in, Coolant Fed Non-Coolant Fed, Cross Handwheel Feed per Revolution 0.1000 in, Crossfeed Handwheel Graduation 0.0001 in, Features Automatic Cross Feed, Hydraulic Table Stroke Setting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1/2)
- WIDIA Spiral Flute Tap, Plug, 3 (16073)
- DEWALT Saw Blades (DW8530)
- CRESCENT WISS SNIPS MULTIMSTR 9-3/4"" (M300N)
- SHARP Surface Grinder, Automatic, 220V (SH-1632)
- SHARP OD Grinder, 60 Hz, Machine 87" W (OD-820-SE)
- H & H INDUSTRIAL PRODUCTS 8" Heavy Duty Bench Grinder (7600-0028)
- CMT Rosette Cutter, 2-3/4" (531.702)
- PALMGREN Bench Grinder Pedestal Stand (9670101)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (38UK62)
- STEEL GRIP BENCH GRINDER 6"" LED (SBG-150A)
- Sharp Grinders & Accessories