Shop All Microwaves
This Product is Discontinued
Sharp
Stainless Steel Consumer Microwave 1.8 cu. ft. (Discontinued)
Mfr # SMC1842CS
Zoro # G5461911
Free Shipping & Returns
This Product is Discontinued
Key Features
- Microwave Style Countertop
- Cooking Wattage 1100
- Oven Capacity 1.8 cu. ft.
- Outside Width 23.2"
- Outside Height 13.3"
Product Information
- Brand Sharp
- MFR # SMC1842CS
- Zoro # G5461911
- UPC # 074000620155
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 23.2" |
Outside Height | 13.3" |
Outside Depth | 18.9" |
Details
Microwave Item | Consumer |
Microwave Style | Countertop |
Cooking Wattage | 1100 |
Oven Capacity | 1.8 cu. ft. |
Item | Countertop Microwave |
Mounting Style | Countertop |
Power Levels | 10 |
Color | Stainless Steel |
Microwave Turntable | Yes |
Description
Countertop Microwave, Microwave Style Countertop, Cooking Wattage 1,100 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.