Shop All Calculators
Sharp
SHREL501X2BWH 10-Digit LCD Battery Powered Scientific Calculator
Mfr # 328SHREL501X
Zoro # G011595189
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sharp
- MFR # 328SHREL501X
- Zoro # G011595189
- Country of Origin China
- Category Calculators
Description
Keep your classroom or laboratory equipped with this handy Sharp SHREL501X2BWH 10-digit LCD battery powered scientific calculator. Perfect for multiple disciplines from pre-algebra to trigonometry the device performs over 130 functions for both mathematical and scientific applications. Functions include trig/log probability polar-rectangular conversions among others.Regardless of the use the calculator's flat LCD screen displays up to 12 digits at a time and is easily shut off with the auto power-off feature. A hard case protects the screen and keypad from scratches and other damage that could damage the device's integrity which is especially convenient in regular use classroom settings. This particular calculator is permitted for use on a variety of national exams: PSAT/NMSQT SAT I SAT II Math IC Math IIC AP Chemistry and AP Physics.Overall Dimensions:Length: 5 3/4''Width: 3 1/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL6511, DAYS OF WEEK - TUE, 1" DIAMETER (DL6511)
- PAPER MATE Fast Dry Correction Fluid, 22 ml Bottle, White, PK12 (5640115)
- SEALER SALES 6.5" x 6.65" + 3.5" Wide Clear Stand Up Pouch, 500pcs, 500PK (STPW-4Z-400A)
- AVERY Avery® White File Folder Labels for Laser and Inkjet Printers 8366, 2/3" x 3-7/16", 750 Labels (727828366)
- SHARP Pocket Calculator, LCD, 8 Display Digits (EL-244WB)
- SHARP Pocket Calculator, LCD, 10 Display Digits (EL-377WB)
- SHARP Calculator Science Blk (EL531TGBBW)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1197PIII)
- SHARP ELM335BBL Desktop Calculator, 10-Digit LCD, Blue (ELM335BBL)
- SHARP Calculator, Printing, Wh (EL-1901)
- CANON Calculator, Bs-1200Ts (8507A010)
- Sharp Calculators