Shop All Calculators
Sharp
ELM335BBL Desktop Calculator, 10-Digit LCD, Blue
Mfr # ELM335BBL
Zoro # G7524300
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 10
- Display LCD
- Power Supply Battery; Solar
- Size 3.94 x 5.87
- Characteristics +/- Switch Key, Currency Exchange Function, Percent Key(s)
Product Information
- Brand Sharp
- MFR # ELM335BBL
- Zoro # G7524300
- UPC # 74000100060
- Country of Origin China
- Category Calculators
Dimensions
Size | 3.94 x 5.87 |
Display Characters Height | 19 mm |
Details
Item | Calculators |
Display Digits | 10 |
Display | LCD |
Power Supply | Battery; Solar |
Characteristics | +/- Switch Key, Currency Exchange Function, Percent Key(s) |
Weight | 0.28 lbs |
Color | Blue |
Display Angle | Fixed |
Memory | 4-Key |
Display Notation | Numeric |
Description
Sharp® ELM335BBL Desktop Calculator, 10-Digit LCD, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Bag 6"L x 6"W, Pk500 (5URN6)
- DESIGNER FABRICS Designer Fabrics G625 54 in. Wide Caramel Brown; Distressed Leather Upholstery Grade Recycled Leather (G625)
- MEAD 48"x96" Melamine Whiteboard, Gloss (85359N)
- VICTOR TECHNOLOGY Compact Standing Desk Riser, Black (DCX610)
- SHARP Sharp Calculators EL-233SB 8-Digit Pocket Calculator (EL233SB)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL243SB)
- SHARP Printing Calculator, 2.1 LPS, 12-digit (SHREL1611V)
- SHARP EL-501XBWH Scientific Calculator, 10-Digit LCD (EL501X2BWH)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1801V)
- SHARP Desktop Calculator, Printing, 12 Digit, Width: 9 7/8 in (SHRVX2652H)
- CANON LS100TS 10-Digit Calculator (5936A028)
- Sharp Calculators