Shop All Calculators
Sharp
EL-501XBWH Scientific Calculator, 10-Digit LCD
Mfr # EL501X2BWH
Zoro # G7523734
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 10
- Display LCD
- Characteristics +/- Switch Key, Percent Key(s)
- Weight 0.35 lbs
- Includes Batteries; Hard Cover
Product Information
- Brand Sharp
- MFR # EL501X2BWH
- Zoro # G7523734
- UPC # 74000019218
- Country of Origin China
- Category Calculators
Dimensions
Size | 3.13 x 5.75 |
Display Characters Height | 12 mm |
Details
Item | Calculators |
Display Digits | 10 |
Display | LCD |
Characteristics | +/- Switch Key, Percent Key(s) |
Weight | 0.35 lbs |
Includes | Batteries; Hard Cover |
Power Supply | Battery |
Display Notation | Numeric |
Memory | One |
Case | Hard Case |
Display Angle | Flat |
Description
Sharp® EL-501XBWH Scientific Calculator, 10-Digit LCD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Round Ring View Binder, 1", Black (05710)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Rockt Rd Pk (WAU22641)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 50ft- Black (WLFR-075-50)
- BAND-IT Bracket, 1/2 In., PK25 (GRD315)
- SHARP Sharp QS2770H QS-2770H Desktop Calculator 12-Digit Fluorescent Two-Color Printing (QS2770H)
- SHARP Calculator, Advanced Scientific, 4-Line (ELW516TBSL)
- SHARP CALCULATOR 12DIGIT WHITE (EL-334WB)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1801V)
- SHARP EL-1611V Printing Calculator, Black/Red Print, 2 Line/Second (EL1611V)
- SHARP EL240SAB 8-Digit LCD Solar Battery Powered Handheld Business Calculator (328SHREL240S)
- SHARP Desktop Calculator, Printing, 12 Digit, Width: 9 7/8 in (SHRVX2652H)
- Sharp Calculators